Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ブレンダーバッグ

VWR®, ブレンダーバッグ

Plain bags, 400 ml, 10 bags of 50, 300×190 mm
Catalog # 129-0729
Supplier:   VWR Collection
VWR®, ブレンダーバッグ
Catalog # 129-0729
Supplier:  VWR Collection
VWR®, ブレンダーバッグ
VWR®, ブレンダーバッグ

Plain bags, 400 ml, 10 bags of 50, 300×190 mm

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

Wide choice of PE sterile bags from 80 to 3500 ml capacity. Fit all conventional laboratory blenders, adapted to all samples.

  • Bags with filters are mainly dedicated to fibrous samples
  • Bags with full filter for pasty samples
  • Plain bags for standard uses
  • No risk of cross-contamination

Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3

Certifications: Absence of heavy material: Raw material is compliant with the EC/94/62 directive
Food contact: Raw material is compliant with regulation EC No. 1935/2004
Based on ISO 11137: Sterilisation of healthcare products SAL 10⁻³

Specifications
  • Packed:
    10 bags of 50
  • 容量:
    400 ml
  • 説明:
    Plain bags
  • Seq:
    03
  • W×L:
    300×190 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.