ポーラスボトムるつぼ、VWR®
Porous bottom, 25 ml, 36×42 mm, 15 µm
Catalog # VWRU89038-050
Supplier: VWR Collection
Jump to:
Product Details & Documents
These porcelain crucibles feature a porous bottom with a porous disc permanently formed into the walls. Designed with stable porosity and flow rate.
Ordering information: Lids need to be ordered seperately.
Specifications
- Ø×H:36×42 mm
- 細孔サイズ:15 µm
- Type:Porous bottom
- 容量:25 ml
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



