VWR®, セルスクレーパーおよびセルリフター
Cell scraper, blade width 20 mm, 250 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Specifically designed to make collecting cells easier and more effective. Available with a choice of blade positions: scraper for use in flasks, or lifter for use in harvesting cells (especially stem cells) in dishes.
- Cross-ribbed handle in ABS provides greater rigidity and ensures better control while scraping cells
- Thin, flexible TPE blade prevents damage to cells
- Individually wrapped
- Sterilised by electron beam irradiation
- Free from DNase, RNase and non-pyrogenic
Documents
Avantor Cell Culture Solutions.pdf
Product Literature
CoC_VWRI734-2602_170416-233 CoC_VWRI734-2602_180408233 CoC_VWRI734-2602_181006233 CoC_VWRI734-2602_190416233 CoC_VWRI734-2602_200424233
More
TDS VWR Cell Scraper
Datasheet
TDS_VWR_CELLSCRAPERS
Product specification
Specifications
- 説明:Cell scraper, blade width 20 mm
- Seq:001
- 総長:250 mm
- Cat. No.:734-2602
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



