Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR天秤用密度キット

VWR天秤用密度キット

Density kit DT004 (solids and liquids) for VWR precision balances with readability 0,01 g
Catalog # 611-2551
Supplier:   VWR Collection
VWR天秤用密度キット
Catalog # 611-2551
Supplier:  VWR Collection
VWR天秤用密度キット
VWR天秤用密度キット

Density kit DT004 (solids and liquids) for VWR precision balances with readability 0,01 g

Price
Inquire For Price
Log in for availability
1 * 1 KIT
Product Details & Documents

Complete kits that, together with the appropriate balance, allow the user to calculate the density of liquids (such as beverages) or non absorbent solids (rocks, polymers, gems, glass, metals etc). The density wizard function is already included as a built-in function of the balance (except for SE models: 611-2605, 611-2606, 611-2607, 611-3236, 611-3246, 611-3299, 611-3344). Density kits are not designed for use with moisture analysers. Both kits contain similar items, the difference is the balance cone attachment:

  • Measuring glass cup 150 mm high, Ø 50 mm, 250 ml
  • Measuring glass cup 95 mm high, Ø 65 mm, 250 ml
  • Thermometer
  • Glass sinker
  • Sample holder for floating/non floating samples
  • Hanging arm for sample holder or sinker
  • Sample holder/sinker support
  • Measuring glass cup support

Density kit DT002 for VWR® SM, SMG, LA, LAG, LP, LPG, LPW, LPWG, LPC, LPCG, SE or TS, TA, TP, TPW or TPC series of analytical balances with readability of 0,01; 0,1 or 1 mg.

Density kit DT004 for VWR® LP, LPG, SE or TP and TP series precision balances with readability of 0,01 g.

Specifications
  • 説明:
    Density kit DT004 (solids and liquids) for VWR precision balances with readability 0,01 g
  • Seq:
    01