ピペット用バルブ, VWR® (英語)
Dropper bulbs, 1 ml, Black
Catalog # VWRU15001-362
Supplier: VWR Collection
Jump to:
Product Details & Documents
Pipette bulbs made of natural rubber.
- Durable material
- Bulbs are suitable for medicine droppers and small dropping pipettes
- Neck is grooved to take flat flange of pipettes
- Heavy-walled, cylindrical in shape
- Bulbs fit pipettes 6 to 8 mm Ext.Ø
Specifications
- Colour:Black
- 説明:Dropper bulbs, 1 ml
- Seq:01



