VWR®, ラベリングテープ、ウェハーボックスシール
Wafer box sealing cleanroom tape, metal-free, Transparent, 25,4 mm
Catalog # 817-0152
Supplier: VWR Collection
Jump to:
Product Details & Documents
These tapes, with polyethylene backing and acrylic adhesive, have low out-gassing and good clean-peel properties. They are mostly used for colour coding and wafer box sealing.
- Over labelling (to protect paper labels)
- Maintenance
- Colour coding
Processed in a controlled environment, tapes are wound on a plastic core and single-bagged.
Length: 32,9 m
Different colours available.
Specifications
- 幅:25,4 mm
- Colour:Transparent
- 説明:Wafer box sealing cleanroom tape, metal-free
- Seq:58
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



