VWR®, 漏斗、粉体
150 mm, 136,5 mm, 26,7 mm, 33,0 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Parallel stem minimises powder bridging
- External ribs for better air evacuation
- Excellent chemical and temperature resistance
- Autoclavable
Used for transferring powders. Also suitable for liquids.
Documents
Specifications
- Funnel O-Ø:150 mm
- 長さ:136,5 mm
- Seq:05
- Stem O-Ø:26,7 mm
- Stem length:33,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



