Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 漏斗、粉体

VWR®, 漏斗、粉体

105 mm, 106,2 mm, 20,5 mm, 33,0 mm
Catalog # 221-0241
Supplier:   VWR Collection
VWR®, 漏斗、粉体
Catalog # 221-0241
Supplier:  VWR Collection
VWR®, 漏斗、粉体
VWR®, 漏斗、粉体

105 mm, 106,2 mm, 20,5 mm, 33,0 mm

Price
Inquire For Price
Log in for availability
1 * 6 items
Product Details & Documents

PP, translucent.

  • Parallel stem minimises powder bridging
  • External ribs for better air evacuation
  • Excellent chemical and temperature resistance
  • Autoclavable

Used for transferring powders. Also suitable for liquids.

Specifications
  • Funnel O-Ø:
    105 mm
  • 長さ:
    106,2 mm
  • Seq:
    04
  • Stem O-Ø:
    20,5 mm
  • Stem length:
    33,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.