VWR®, 漏斗、粉体
80 mm, 85,2 mm, 15,8 mm, 30,0 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Parallel stem minimises powder bridging
- External ribs for better air evacuation
- Excellent chemical and temperature resistance
- Autoclavable
Used for transferring powders. Also suitable for liquids.
Documents
Specifications
- Funnel O-Ø:80 mm
- 長さ:85,2 mm
- Seq:02
- Stem O-Ø:15,8 mm
- Stem length:30,0 mm



