Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, バルブピペット、1マーク、クラスAS

VWR®, バルブピペット、1マーク、クラスAS

3 ml, 0,010 ± ml, 350 mm
  612-4131
VWR®, バルブピペット、1マーク、クラスAS
  612-4131
VWR®, バルブピペット、1マーク、クラスAS
VWR®, バルブピペット、1マーク、クラスAS

3 ml, 0,010 ± ml, 350 mm

 
 
   
1 * 3 items
 

Borosilicate 9.1 glass.

  • Calibrated to deliver (TD)
  • Ring mark and inscriptions in high contrast amber stain
  • Not available with individual certificate

Certifications: DIN EN ISO 648

Ordering information: Dated batch identification and batch certificate included.

 
  • 容量:
    3 ml
  • 長さ:
    350 mm
  • Seq:
    03
  • Tolerance:
    0,010 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.