VWR®, ビュレット、横型ストップコック
10 ml, 0,05 ml, 500 mm, 0,02 ± ml
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, class AS.
- Schellbach stripe, stopcock with glass key
- High contrast blue enamel graduations
- Batch certificate included
DIN EN ISO 385
Certifications: DIN EN ISO 385
Specifications
- 容量:10 ml
- Seq:01
- Division:0,05 ml
- Tolerance:0,02 ± ml
- Scale length:500 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



