VWR®, ビュレット、ストレートストップコック
25 ml, 0,05 ml, 500 mm, 820 mm, 0,03 ± ml
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, class AS.
- Schellbach stripe, stopcock with glass key
- High contrast blue enamel graduations
- Batch certificate included
Certifications: DIN EN ISO 385
Documents
Specifications
- 容量:25 ml
- 長さ:820 mm
- Seq:02
- Division:0,05 ml
- Tolerance:0,03 ± ml
- Scale length:500 mm



