VWR®, バルブピペット、1マーク、クラスAS
20 ml, 0,030 ± ml, 520 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD)
- Ring mark and inscriptions in high contrast amber stain
- Not available with individual certificate
Certifications: DIN EN ISO 648
注文情報: Dated batch identification and batch certificate included.
Specifications
- 容量:20 ml
- 長さ:520 mm
- Seq:07
- Tolerance:0,030 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



