VWR®, バルブピペット、1マーク、クラスAS
10 ml, 0,020 ± ml, 450 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD)
- Ring mark and inscriptions in high contrast amber stain
- Not available with individual certificate
: DIN EN ISO 648
: Dated batch identification and batch certificate included.
Specifications
- 容量:10 ml
- 長さ:450 mm
- Seq:06
- Tolerance:0,020 ± ml



