Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ビュレット、横型ストップコック

VWR®, ビュレット、横型ストップコック

50 ml, 0,1 ml, 500 mm, 0,05 ± ml
Catalog # 612-4144
Supplier:   VWR Collection
VWR®, ビュレット、横型ストップコック
Catalog # 612-4144
Supplier:  VWR Collection
VWR®, ビュレット、横型ストップコック
VWR®, ビュレット、横型ストップコック

50 ml, 0,1 ml, 500 mm, 0,05 ± ml

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate 3.3 glass, class AS.

  • Schellbach stripe, stopcock with glass key
  • High contrast blue enamel graduations
  • Batch certificate included

DIN EN ISO 385

Certifications: DIN EN ISO 385

Specifications
  • 容量:
    50 ml
  • Seq:
    03
  • Division:
    0,1 ml
  • Tolerance:
    0,05 ± ml
  • Scale length:
    500 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.