VWR®, バルブピペット、1マーク、クラスAS
1 ml, 0,007 ± ml, 300 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD)
- Ring mark and inscriptions in high contrast amber stain
- Not available with individual certificate
: DIN EN ISO 648
: Dated batch identification and batch certificate included.
Specifications
- 容量:1 ml
- 長さ:300 mm
- Seq:01
- Tolerance:0,007 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



