VWR®, バルブピペット、1マーク、クラスAS
5 ml, 0,015 ± ml, 410 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD)
- Ring mark and inscriptions in high contrast amber stain
- Not available with individual certificate
Certifications: DIN EN ISO 648
注文情報: Dated batch identification and batch certificate included.
Specifications
- 容量:5 ml
- 長さ:410 mm
- Seq:05
- Tolerance:0,015 ± ml



