VWR®, 使い捨てキュベット
Macro, 300 – 900 nm, 2,5 – 4,5 ml, 10 mm, PMMA
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable cuvettes in either optical polystyrene (PS) or polymethyl methacrylate (PMMA), for use with most polar solvents, acids and alkaline solutions.
- Minimum variation of extinction values
- Recessed windows, clear and clean optical path
- Optimum transmittance and reduced risk of contamination
For determinations in water analysis, chemistry and life science applications.
: Resealable – cuvettes are assorted by cavity numbers.
Specifications
- Path length:10 mm
- Type:Macro
- 容量:2,5 – 4,5 ml
- Window material:PMMA
- Seq:002
- Range:300 – 900 nm



