VWR®, 使い捨てキュベット
Semi-micro, 340 – 900 nm, 1,5 – 3 ml, 10 mm, PS
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable cuvettes in either optical polystyrene (PS) or polymethyl methacrylate (PMMA), for use with most polar solvents, acids and alkaline solutions.
- Minimum variation of extinction values
- Recessed windows, clear and clean optical path
- Optimum transmittance and reduced risk of contamination
For determinations in water analysis, chemistry and life science applications.
Packaging: Resealable – cuvettes are assorted by cavity numbers.
Specifications
- Path length:10 mm
- Type:Semi-micro
- 容量:1,5 – 3 ml
- Window material:PS
- Seq:003
- Range:340 – 900 nm



