Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 使い捨てキュベット

VWR®, 使い捨てキュベット

Macro, 340 – 900 nm, 2,5 – 4,5 ml, 10 mm, PS
Catalog # 634-0675
Supplier:   VWR Collection
VWR®, 使い捨てキュベット
Catalog # 634-0675
Supplier:  VWR Collection
VWR®, 使い捨てキュベット
VWR®, 使い捨てキュベット

Macro, 340 – 900 nm, 2,5 – 4,5 ml, 10 mm, PS

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

Disposable cuvettes in either optical polystyrene (PS) or polymethyl methacrylate (PMMA), for use with most polar solvents, acids and alkaline solutions.

  • Minimum variation of extinction values
  • Recessed windows, clear and clean optical path
  • Optimum transmittance and reduced risk of contamination

For determinations in water analysis, chemistry and life science applications.

 : Resealable – cuvettes are assorted by cavity numbers.

Specifications
  • Path length:
    10 mm
  • Type:
    Macro
  • 容量:
    2,5 – 4,5 ml
  • Window material:
    PS
  • Seq:
    004
  • Range:
    340 – 900 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.