VWR®, 使い捨てキュベット
Semi-micro, 300 – 900 nm, 1,5 – 3 ml, 10 mm, PMMA
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable cuvettes in either optical polystyrene (PS) or polymethyl methacrylate (PMMA), for use with most polar solvents, acids and alkaline solutions.
- Minimum variation of extinction values
- Recessed windows, clear and clean optical path
- Optimum transmittance and reduced risk of contamination
For determinations in water analysis, chemistry and life science applications.
Packaging: Resealable – cuvettes are assorted by cavity numbers.
Documents
CoC VWR Disposable cuvettes with 10 mm Path length.pdf
Conformity declaration
CoC VWR Disposable Cuvettes.pdf CoC_VWRI634-0675_0000002414 COC_VWRI634-0675_0000002520 CoC_VWRI634-0675_0000002887 CoC_VWRI634-0675_0000004054
More
VWR Disposable Cuvette Technical Drawing.pdf
Technical Drawing
VWR Products for Nucleic Acid Preparation
Product Literature
Specifications
- Path length:10 mm
- Type:Semi-micro
- 容量:1,5 – 3 ml
- Window material:PMMA
- Seq:001
- Range:300 – 900 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



