VWR®, 自動化用シーリングフィルム
Adhesive sealing film or foil rolls constructed on plastic cores, for use with high throughput automated microplate sealers.
- Continous rolls - no splices
- Film or foil does not extend beyond edge of plastic core
- Robust static-free packaging provides protection during shipment and facilitates accurate alignment and adhesion
Sealing film for qPCR, sitting-drop protein crystallisation, HTS and cold storage
Clear polyolefin with ultra-strong, pressure-sensitive silicone adhesive for qPCR, sitting-drop protein crystallisation, HTS, storage and general incubation applications.
- DMSO-resistant
- Nuclease-, nucleic acid- and pyrogen-free
- Provides as strong a bond to the plate as heat sealing films without the drawbacks of heat
Sealing foil for PCR, HTS and cold storage
Pierceable aluminium foil with pressure-sensitive acrylic adhesive for PCR, HTS and cold storage.
- DMSO-resistant
- Easily pierceable for sample recovery
- Nuclease-, nucleic acid- and pyrogen-free
Sealing film for cell and tissue culture
Breathable rayon films for cell and tissue culture.
- Non-cytotoxic
- Highly gas permeable
- Easily pierceable for sample recovery
Pierceable aluminium foil with pressure-sensitive acrylic adhesive for PCR, HTS and cold storage.
Documents
- 光学特性:Light blocking
- Sterile:-
- 温度範囲:–80...+120 °C
- 説明:Sealing foil, aluminium
- Seq:02
- 厚さ:75,7 µm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



