ボーメ比重計、デュラク™、Bcl-2 (ヒト)
Baumé hydrometer, Durac™, 0,790 - 0,900 g/l ; 24 - 45 °Bé, 0,002 g/l ; 0,5 °Bé, 165 mm
Catalog # VWRU34670-140
Supplier: VWR Collection
Jump to:
Product Details & Documents
Baumé hydrometer designed for determining the specific gravity and Baumé in liquids lighter then water.
- Dual scale
- Individually serialised
- Lead free metal ballast
Specially used in chemistry, pharmacology, food and beverage, and in the starch industry.
Certifications: NIST and DAkkS. Calibration conforms to A2LA accreditions.
納品情報: Supplied with a multi-language statement of accuracy.
Specifications
- 説明:Baumé hydrometer, Durac™
- 長さ:165 mm
- Division:0,002 g/l ; 0,5 °Bé
- Range:0,790 - 0,900 g/l ; 24 - 45 °Bé
- Cat. No.:VWRU34670-140
- Reference temperature:15,6 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



