VWR®, 試験管ラック、PP
Blue, 72 (6×12), 16 mm, 127,3×250,6×73 mm
Catalog # 212-0435
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP.
- Single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Documents
Specifications
- For tube Ø:16 mm
- 穴の数:72 (6×12)
- Colour:Blue
- Seq:02
- W×D×H:127,3×250,6×73 mm



