再封可能なバッグ、ZIPPIT®(ジッピット
50,8 µm, 101×152 mm
VWRU89005-280
Plain ZIPPIT® reclosable zipper bags
- Economical
- Can be printed with your logo or instructions
- Including bar code
Packaging: In easy-to-use DispenserBag® convenience packaging, designed to function like a 'tissue soft pack'. Pull one bag at a time from the center package opening or open the reclosable zipper at the top to remove.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- 寸法:101×152 mm
- Seq:04
- 厚さ:50,8 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



