VWR®, フロアマットフレーム、PureStepマット用
Mat frame, White, 914×1524 mm, 965×1574 mm, 3,2 mm
Catalog # 115-1292
Supplier: VWR Collection
Jump to:
Product Details & Documents
These frames are designed to be used with PureStep mats to create a system, that is ideal for any critical area, and does not allow direct adhesion to the flooring surface. The frames are constructed of a hard, rigid, polystyrene base material, combined with a non skid backing, that holds the mats in place on almost any surface.
- Protects floors from adhesive residue
- Reduces the risk of slips and falls
- Non slip parts made from polymer coated, polyester textile
- Naturally antimicrobial, mould and mildew resistant
注文情報: Adhesive mats are sold separately.
Documents
Specifications
- Colour:White
- 説明:Mat frame
- 長さ×幅:965×1574 mm
- Seq:09
- 厚さ:3,2 mm
- For:914×1524 mm



