VWR®, フロアマットフレーム、PureStepマット用
Mat frame, White, 914×914 mm, 965×965 mm, 3,2 mm
115-1291
These frames are designed to be used with PureStep mats to create a system, that is ideal for any critical area, and does not allow direct adhesion to the flooring surface. The frames are constructed of a hard, rigid, polystyrene base material, combined with a non skid backing, that holds the mats in place on almost any surface.
- Protects floors from adhesive residue
- Reduces the risk of slips and falls
- Non slip parts made from polymer coated, polyester textile
- Naturally antimicrobial, mould and mildew resistant
: Adhesive mats are sold separately.
- Colour:White
- 説明:Mat frame
- 長さ×幅:965×965 mm
- Seq:06
- 厚さ:3,2 mm
- For:914×914 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



