Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ラック、凍結ボックス用

VWR®, ラック、凍結ボックス用

16 (4×4), 562×139×225 mm
Catalog # 479-1170
Supplier:   VWR Collection
VWR®, ラック、凍結ボックス用
Catalog # 479-1170
Supplier:  VWR Collection
VWR®, ラック、凍結ボックス用
VWR®, ラック、凍結ボックス用

16 (4×4), 562×139×225 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Cardboard

  • Stable and long lasting
  • Lightweight - the 20 compartment rack weighs 1,1 kg without boxes
  • For cryoboxes 50 mm height

Economical, coated cardboard racks for upright freezers.

Specifications
  • Compartments:
    16 (4×4)
  • W×D×H ext.:
    562×139×225 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.