Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ラック、凍結ボックス用

VWR®, ラック、凍結ボックス用

16 (4×4), 562×139×225 mm
Catalog # 479-1169
Supplier:   VWR Collection
VWR®, ラック、凍結ボックス用
Catalog # 479-1169
Supplier:  VWR Collection
VWR®, ラック、凍結ボックス用
VWR®, ラック、凍結ボックス用

16 (4×4), 562×139×225 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Cardboard

  • Stable and long lasting
  • Lightweight - the 20 compartment rack weighs 1,1 kg without boxes
  • For cryoboxes 50 mm height

Economical, coated cardboard racks for upright freezers.

Specifications
  • Compartments:
    16 (4×4)
  • W×D×H ext.:
    562×139×225 mm
  • Seq:
    01