保存袋、UVガード
76,2 µm, 305×305 mm
Catalog # VWRU89005-332
Supplier: VWR Collection
Jump to:
Product Details & Documents
UV Guard® UV protection bag is the amber UV blocker protective bags with the Color Line™. It prevents the bag contents from deterioration.
- Premium zipper opens quickly and easily
- Amber color makes identification of light-sensitive contents easy
Complies with USP XXII and USP XXIII procedure 66,1 with light transmission not exceeding 10% at any wavelength from 290 to 450 nm.
Specifications
- 寸法:305×305 mm
- Seq:06
- 厚さ:76,2 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



