保存袋、UVガード
76,2 µm, 203×203 mm
Catalog # VWRU89005-328
Supplier: VWR Collection
Jump to:
Product Details & Documents
UV Guard® UV protection bag is the amber UV blocker protective bags with the Color Line™. It prevents the bag contents from deterioration.
- Premium zipper opens quickly and easily
- Amber color makes identification of light-sensitive contents easy
Complies with USP XXII and USP XXIII procedure 66,1 with light transmission not exceeding 10% at any wavelength from 290 to 450 nm.
Specifications
- 寸法:203×203 mm
- Seq:05
- 厚さ:76,2 µm



