VWR®, 漏斗、粉体
60 mm, 20 mm, 30 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Good chemical and physical properties
- Very good thermal resistance
- Quick and easy to clean
Smooth internal walls. For transferring powders or liquids.
Specifications
- Funnel O-Ø:60 mm
- Seq:02
- Stem O-Ø:20 mm
- Stem length:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



