Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 漏斗(短軸)

VWR®, 漏斗(短軸)

120 mm, 16 mm, 185 - 240 mm, 120 mm
Catalog # 221-0181
Supplier:   VWR Collection
VWR®, 漏斗(短軸)
Catalog # 221-0181
Supplier:  VWR Collection
VWR®, 漏斗(短軸)
VWR®, 漏斗(短軸)

120 mm, 16 mm, 185 - 240 mm, 120 mm

Price
Inquire For Price
Log in for availability
1 * 2 items
Product Details & Documents

Borosilicate 3.3 glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Smooth internal walls.

Certifications: ISO 4798.

Specifications
  • Funnel O-Ø:
    120 mm
  • Seq:
    07
  • Stem O-Ø:
    16 mm
  • Stem length:
    120 mm
  • For filter Ø:
    185 - 240 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.