VWR®, 漏斗(短軸)
80 mm, 10 mm, 125 - 150 mm, 80 mm
Borosilicate 3.3 glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Smooth internal walls.
: ISO 4798.
- Funnel O-Ø:80 mm
- Seq:05
- Stem O-Ø:10 mm
- Stem length:80 mm
- For filter Ø:125 - 150 mm



