Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 漏斗(短軸)

35 mm, 6 mm, 45 - 55 mm, 35 mm
  221-0175
VWR®, 漏斗(短軸)
  221-0175
VWR®, 漏斗(短軸)
VWR®, 漏斗(短軸)

35 mm, 6 mm, 45 - 55 mm, 35 mm

 
 
   
1 * 2 items
 

Borosilicate 3.3 glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Smooth internal walls.

 : ISO 4798.

 
  • Funnel O-Ø:
    35 mm
  • Seq:
    01
  • Stem O-Ø:
    6 mm
  • Stem length:
    35 mm
  • For filter Ø:
    45 - 55 mm