VWR®, 漏斗、長軸
180 mm, 9 mm, 110 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Smooth internal walls.
Certifications: ISO 4798.
Documents
Specifications
- Funnel O-Ø:110 mm
- Seq:03
- Stem O-Ø:9 mm
- Stem length:180 mm



