VWR®, 漏斗、長軸
150 mm, 9 mm, 65 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Smooth internal walls.
Certifications: ISO 4798.
Documents
Specifications
- Funnel O-Ø:65 mm
- Seq:01
- Stem O-Ø:9 mm
- Stem length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



