ラバーストッパー、黒、VWR®
2, 5,0 mm, 25,0 mm, 33,0 mm, 41,0 mm
Catalog # VWRU59582-326
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers contain high percentage of rubber, less neoprene and free sulphur. Its composition ensures resiliency and pliability over a long period of time.
- Natural rubber
- Black
- Withstands laboratory conditions without hardening
Specifications
- Ø bottom:33,0 mm
- Ø top:41,0 mm
- 穴の直径:5,0 mm
- 穴の数:2
- 高さ:25,0 mm



