Avantor® Hichrom C8, HPLCカラム
Product Details & Documents
These Avantor® Hichrom C8 columns offer high performance in order to tackle the most challenging reversed-phase applications. The use of ultra pure silica, advanced bonding technology, superior column specification and comprehensive batch validation all contribute to the columns’ excellent reproducibility.
- Ultra pure, base deactivated porous silica
- Suitable for acidic, basic and neutral molecules
- Particle sizes 3,5 and 5 μm available
Combining ultra pure silica with advanced bonding technology results in a densely bonded silica that is both highly robust and highly reproducible. Unpredictable interactions between residual silanol sites on the silica surface and the analyte are effectively eliminated. Comprehensive batch validation ensures absolute batch to batch reproducibility is maintained with acidic, basic and neutral molecules.
Guard cartridges are available for C8 column dimensions, to further extend column lifetime by preventing irreversible adsorption and frit blockage at the top of the column.
Ordering information: Other dimensions columns and guard cartridges are available on request.
Delivery information: Supplied with a test chromatogram and batch validation certificate.
Documents
Specifications
- カラム形式:Guard cartridge
- 内径:3,20 mm
- 粒子サイズ:3,5 µm
- 細孔サイズ:150 Å
- 説明:For 3,2 - 4,6 mm int.Ø columns
- 長さ:10 mm
- Seq:70
- Phase:C8
- Cat. No.:HI-3.5C8-10C5
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



