VWR®, 真空デシケーター
With stopcock, 300 DN, 380×435 mm, 285 mm
Catalog # 467-0090
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Precisely ground flat flanges and interchangeable tubulated lids
- Standard ground joint NS 24/29 junction tube in the lid, complete with stopcock plus PTFE spindle
- Base and lid with flat flange ground to fit
- High mechanical, thermal and chemical resistance
Due to the increased wall thickness, these desiccators can be used up to the maximum vacuum that is technically possible.
Certifications: DIN 12491
Documents
VWR® Glassware Solutions
Product Literature
Specifications
- 内径:285 mm
- Nominal size:300 DN
- Type:With stopcock
- Seq:05
- Ø ext.×H:380×435 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



