VWR®, 真空デシケーター
With stopcock, 150 DN, 215×250 mm, 143 mm
467-0087
Borosilicate 3.3 glass.
- Precisely ground flat flanges and interchangeable tubulated lids
- Standard ground joint NS 24/29 junction tube in the lid, complete with stopcock plus PTFE spindle
- Base and lid with flat flange ground to fit
- High mechanical, thermal and chemical resistance
Due to the increased wall thickness, these desiccators can be used up to the maximum vacuum that is technically possible.
Certifications: DIN 12491
Documents
VWR® Glassware Solutions
Product Literature
- 内径:143 mm
- Nominal size:150 DN
- Type:With stopcock
- Seq:02
- Ø ext.×H:215×250 mm



