VWR®, 真空デシケーター
With stopcock, 200 DN, 270×315 mm, 192 mm
Catalog # 467-0088
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Precisely ground flat flanges and interchangeable tubulated lids
- Standard ground joint NS 24/29 junction tube in the lid, complete with stopcock plus PTFE spindle
- Base and lid with flat flange ground to fit
- High mechanical, thermal and chemical resistance
Due to the increased wall thickness, these desiccators can be used up to the maximum vacuum that is technically possible.
: DIN 12491
Specifications
- 内径:192 mm
- Nominal size:200 DN
- Type:With stopcock
- Seq:03
- Ø ext.×H:270×315 mm



