デシケーターキャビネット、アクリル製、VWR®
Desiccator cabinet, bronze acrylic, 23,2 L, 3, 305×305×305 mm
Catalog # VWRU32800-046
Supplier: VWR Collection
Jump to:
Product Details & Documents
These acrylic desiccator cabinets can be used in refrigerators or at room temperature for dry storage of moisture-sensitive materials.
- Fully removable, tray-like shelves have perforated bottoms and slide in/out on pre-set rails
- Door opens from right to left and is secured with a stainless steel latch
Acrylic desiccator cabinets are fabricated from either clear or bronze acrylic, with a variable number of trays depending on model. Clear acrylic for easy viewing or bronze for light-sensitive materials. Bronze acrylic features stainless steel twist locking latches and hinges.
Specifications
- W×D×H ext.:305×305×305 mm
- 説明:Desiccator cabinet, bronze acrylic, 23,2 L
- Seq:04
- Shelves:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



