VWR®, 漏斗、分析用
139,4 mm, 76,3 mm, 6,8 mm, 75 mm
VWRU414004-277
PP, translucent.
- Inner ribs at an angle of 58° for rapid filtration
- Outer ribs prevent air from being trapped under the filter paper
- Very good chemical and temperature resistance
Designed for use with standard filter paper. Cone angle 60°.
- Funnel O-Ø:75 mm
- 長さ:139,4 mm
- Seq:11
- Stem O-Ø:6,8 mm
- Stem length:76,3 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



