VWR® Mega, 試験管ラック
Single size, 13 mm, White, 216, 5 - 7 ml, 337×325×91 mm
211-0364
High capacity storage for your tubes.
- Sturdy, material for easy and secure transport of blood collection and other tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
- Autoclavable
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
- For tubes:5 - 7 ml
- 穴の直径:13 mm
- 穴の数:216
- Colour:White
- 説明:Single size
- Seq:5
- W×D×H:337×325×91 mm



