VWR® Mega, 試験管ラック
Single size, 13 mm, Blue, 216, 5 - 7 ml, 337×325×91 mm
Catalog # 211-0363
Supplier: VWR Collection
Jump to:
Product Details & Documents
High capacity storage for your tubes.
- Sturdy, material for easy and secure transport of blood collection and other tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
- Autoclavable
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Documents
Specifications
- For tubes:5 - 7 ml
- 穴の直径:13 mm
- 穴の数:216
- Colour:Blue
- 説明:Single size
- Seq:6
- W×D×H:337×325×91 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



