Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® Mega, 試験管ラック

VWR® Mega, 試験管ラック

Single size, 16 mm, White, 120, 10 ml, 337×267×91 mm
Catalog # 211-0366
Supplier:   VWR Collection
VWR® Mega, 試験管ラック
Catalog # 211-0366
Supplier:  VWR Collection
VWR® Mega, 試験管ラック
VWR® Mega, 試験管ラック

Single size, 16 mm, White, 120, 10 ml, 337×267×91 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

High capacity storage for your tubes.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks
  • Autoclavable

Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.

Specifications
  • For tubes:
    10 ml
  • 穴の直径:
    16 mm
  • 穴の数:
    120
  • Colour:
    White
  • 説明:
    Single size
  • Seq:
    1
  • W×D×H:
    337×267×91 mm