VWR®, クリーンルーム用テープ、一般用途
Cleanroom tape, general purpose, Red, 25,4 mm
817-0093
These multi-purpose vinyl tapes, wound on a plastic core, are ideal for use in cleanroom maintenance and support areas.
- Ideal for colour coding, sealing, aisle marking and batching
- Matt finish can be written on with a cleanroom pen
Length: 32,9 m.
Different colours available.
: Single-packed in an easy tear, perforated bag.
- 幅:25,4 mm
- Colour:Red
- 説明:Cleanroom tape, general purpose
- Seq:19



