VWR®, クリーンルーム用テープ、一般用途
Cleanroom tape, general purpose, Light green, 25,4 mm
Catalog # 817-0090
Supplier: VWR Collection
Jump to:
Product Details & Documents
These multi-purpose vinyl tapes, wound on a plastic core, are ideal for use in cleanroom maintenance and support areas.
- Ideal for colour coding, sealing, aisle marking and batching
- Matt finish can be written on with a cleanroom pen
Length: 32,9 m.
Different colours available.
Packaging: Single-packed in an easy tear, perforated bag.
Specifications
- 幅:25,4 mm
- Colour:Light green
- 説明:Cleanroom tape, general purpose
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



