Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 細胞培養用ディッシュ

Cell culture dish, TC-treated, with gripping ring, 90 mm, 17 mm, 55,0 cm², 10/bag
Catalog # 734-2320
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, 細胞培養用ディッシュ
Catalog # 734-2320
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, 細胞培養用ディッシュ
VWR®, 細胞培養用ディッシュ

Cell culture dish, TC-treated, with gripping ring, 90 mm, 17 mm, 55,0 cm², 10/bag

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

VWR® cell and tissue culture dishes are available with a choice of surface treatments.

  • Flat bottom and uniform wall thickness ensures distortion-free viewing
  • Optically clear, making them suitable for microscopy
  • Dish surface is smooth and free from striations to maximise usable growth area
  • Rim on the bottom side of the lid (except 35 or 150 mm dishes) mates with the dish brim for easy and secure stacking
  • Sterilised by electron beam irradiation, DNase- and RNase-free and non pyrogenic

Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.

TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.

Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.

Operating temperature range: –20 to +50 °C. Not autoclavable.

Certifications: ISO 13485:2016 and ISO 9001:2015 certified.

Specifications
  • 直径:
    90 mm
  • Growth area:
    55,0 cm²
  • Packed:
    10/bag
  • 説明:
    Cell culture dish, TC-treated, with gripping ring
  • 高さ:
    17 mm
  • Seq:
    12
  • Cat. No.:
    734-2320
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.